Hook-and-Loop Sanding Disc, 6" Dia, Multi-Hole, Ceramic Alumina, P400 Grit, Coated Type
Mfr # 77696007784
Zoro # G8583066
product price:Â $53.99
/pk 50, $1.08/eaKey Features
Disc Diameter
6"
Grade
Super Fine
Vacuum Hole Design
Multi-Hole
Abrasive Material
Ceramic Alumina
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
77696007784
Zoro #
G8583066
UPC #
776960077849
Country of Origin
Canada
Dimensions
Disc Diameter
6"
Disc Dia.
6"
Overall Diameter
6 in
Details
Item
Hook-and-Loop Sanding Disc
Grade
Super Fine
Vacuum Hole Design
Multi-Hole
Abrasive Material
Ceramic Alumina
Grit
P400
Abrasive Type
Coated
Series
Dry Ice A975
Disc Backing Material
Paper
Color
Blue
Abrasive Grit
320 / P400
Backing Material
Paper
Abrasive Grade
Extra Fine
Backing Weight
B
Number of Vacuum Holes
Multi-Hole
Coating Coverage
Open
Resistance Properties
Load, Tear
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Super Fine, Grit P400, Overall Diameter 6 in, Series Dry Ice A975, Resistance Properties Load, Tear, Number of Vacuum Holes Multi-Hole, Color Blue, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.