Hook-and-Loop Sanding Disc, 5" Dia, 5 Hole, Ceramic Alumina, P120 Grit, Coated Type, Dry Ice A975

  • Mfr # 66261140515

  • Zoro # G9319922


product price:  $42.19
/pk 50, $0.84/ea

Key Features

Disc Diameter
5"
Vacuum Hole Design
5 Hole
Grade
Medium
Abrasive Material
Ceramic Alumina
Grit
P120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261140515
Zoro #
G9319922
UPC #
662611405157
Country of Origin
Canada

Dimensions

Disc Diameter
5"
Disc Dia.
5"
Overall Diameter
5 in

Details

Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
5 Hole
Grade
Medium
Abrasive Material
Ceramic Alumina
Grit
P120
Abrasive Type
Coated
Series
Dry Ice A975
Disc Backing Material
Paper
Abrasive Grade
Medium
Color
Blue
Abrasive Grit
120 / P120
Backing Material
Paper
Backing Weight
B
Coating Coverage
Open
Resistance Properties
Load
Number of Vacuum Holes
5

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Coarse, Grit P120, Overall Diameter 5 in, Series Dry Ice A975, Resistance Properties Load, Number of Vacuum Holes 5, Color Blue, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.