Hook-and-Loop Sanding Disc, 5" Dia, Multi-Hole, Ceramic Alumina, P120 Grit, Coated Type
Mfr # 07660703221
Zoro # G3397633
product price: $14.99
/pk 10, $1.50/eaKey Features
Disc Diameter
5"
Vacuum Hole Design
Multi-Hole
Grade
Medium
Abrasive Material
Ceramic Alumina
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07660703221
Zoro #
G3397633
UPC #
076607032218
Country of Origin
Canada
Dimensions
Disc Diameter
5"
Disc Dia.
5"
Dia. (In.)
5
Overall Diameter
5 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Multi-Hole
Grade
Medium
Abrasive Material
Ceramic Alumina
Grit
P120
Abrasive Type
Coated
Series
ProSand A975
Disc Backing Material
Paper
Abrasive Grit
120 / P120
Backing Material
Paper
Color
Blue
Backing Weight
C
Abrasive Grade
Medium
Resistance Properties
Load
Coating Coverage
Open
Number of Vacuum Holes
Multi-Hole
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Medium, Grit P120, Overall Diameter 5 in, Series ProSand A975, Resistance Properties Load, Number of Vacuum Holes Multi-Hole, Color Blue, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.