Hook-and-Loop Sanding Disc, 5" Dia, Multi-Hole, Ceramic Alumina, P800 Grit, Coated Type
Mfr # 77696007793
Zoro # G8583154
product price: $49.69
/pk 50, $0.99/eaKey Features
Disc Diameter
5"
Vacuum Hole Design
Multi-Hole
Grade
Ultra Fine
Abrasive Material
Ceramic Alumina
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77696007793
Zoro #
G8583154
UPC #
776960077931
Country of Origin
Canada
Dimensions
Disc Diameter
5"
Disc Dia.
5"
Overall Diameter
5 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Multi-Hole
Grade
Ultra Fine
Abrasive Material
Ceramic Alumina
Grit
P800
Abrasive Type
Coated
Series
Dry Ice A975
Disc Backing Material
Paper
Abrasive Grit
400 / P800
Abrasive Grade
Super Fine
Backing Material
Paper
Backing Weight
B
Color
Blue
Resistance Properties
Load, Tear
Number of Vacuum Holes
Multi-Hole
Coating Coverage
Open
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Ultra Fine, Grit P800, Overall Diameter 5 in, Series Dry Ice A975, Resistance Properties Load, Tear, Number of Vacuum Holes Multi-Hole, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.