Hook-and-Loop Sanding Disc, 5" Dia, No Hole, Ceramic Alumina, P180 Grit, Coated Type, Dry Ice A975
Mfr # 66261140518
Zoro # G2703811
product price:Â $47.79
/pk 50, $0.96/eaKey Features
Disc Diameter
5"
Vacuum Hole Design
No Hole
Grade
Fine
Abrasive Material
Ceramic Alumina
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261140518
Zoro #
G2703811
UPC #
662611405188
Country of Origin
Canada
Dimensions
Disc Diameter
5"
Disc Dia.
5"
Dia. (In.)
5
Overall Diameter
5 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
No Hole
Grade
Fine
Abrasive Material
Ceramic Alumina
Grit
P180
Abrasive Type
Coated
Series
Dry Ice A975
Disc Backing Material
Paper
Backing Weight
B
Backing Material
Paper
Abrasive Grit
180 / P180
Color
Blue
Abrasive Grade
Fine
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Load
Coating Coverage
Open
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Fine, Grit P180, Overall Diameter 5 in, Series Dry Ice A975, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.