Hook-and-Loop Sanding Disc, 6" Dia, 6 Hole, Aluminum Oxide, P180 Grit, Coated Type, A275OP
Mfr # 66261131596
Zoro # G3493637
product price: $86.69
/pk 100, $0.87/ea
Free Shipping & Returns
Key Features
Disc Diameter
6"
Vacuum Hole Design
6 Hole
Grade
Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261131596
Zoro #
G3493637
UPC #
662611315968
Country of Origin
Canada
Dimensions
Disc Diameter
6"
Disc Dia.
6"
Dia. (In.)
6
Overall Diameter
6 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
6 Hole
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P180
Abrasive Type
Coated
Series
A275OP
Disc Backing Material
Paper
Abrasive Grit
180 / P180
Backing Material
Paper
Backing Weight
B
Color
Brown
Abrasive Grade
Fine
Max. RPM
10,000
Resistance Properties
Load
Coating Coverage
Open
Number of Vacuum Holes
6
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Fine, Grit P180, Overall Diameter 6 in, Series A275OP, Resistance Properties Load, Number of Vacuum Holes 6, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.