Hook-and-Loop Sanding Disc, Aluminum Oxide, P500 Grit, Coated Type, A275OP

  • Mfr # 66261131555

  • Zoro # G508656041


product price:  $123.99
/pk 100, $1.24/ea
Free Shipping & Returns

Key Features

Grade
Super Fine
Abrasive Material
Aluminum Oxide
Grit
P500
Abrasive Type
Coated
Series
A275OP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261131555
Zoro #
G508656041
UPC #
662611315555
Country of Origin
Canada

Dimensions

Overall Diameter
6 in

Details

Item
Hook-and-Loop Sanding Disc
Grade
Super Fine
Abrasive Material
Aluminum Oxide
Grit
P500
Abrasive Type
Coated
Series
A275OP
Backing Material
Paper
Number of Vacuum Holes
Non-Vacuum
Backing Weight
B
Coating Coverage
Open
Resistance Properties
Load, Tear

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Super Fine, Grit P500, Overall Diameter 6 in, Series A275OP, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.