Hook-and-Loop Sanding Disc, 6" Dia, Multi-Hole, Ceramic Alumina, P1000 Grit, Coated Type
Mfr # 77696007788
Zoro # G8583102
product price: $71.29
/pk 50, $1.43/eaKey Features
Disc Diameter
6"
Vacuum Hole Design
Multi-Hole
Grade
Ultra Fine
Abrasive Material
Ceramic Alumina
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77696007788
Zoro #
G8583102
UPC #
776960077887
Country of Origin
Canada
Dimensions
Disc Diameter
6"
Disc Dia.
6"
Overall Diameter
6 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Multi-Hole
Grade
Ultra Fine
Abrasive Material
Ceramic Alumina
Grit
P1000
Abrasive Type
Coated
Series
Dry Ice A975
Disc Backing Material
Paper
Abrasive Grade
Super Fine
Abrasive Grit
500 / P1000
Backing Material
Paper
Color
Blue
Backing Weight
B
Resistance Properties
Load, Tear
Number of Vacuum Holes
Multi-Hole
Coating Coverage
Open
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Ultra Fine, Grit P1000, Overall Diameter 6 in, Series Dry Ice A975, Resistance Properties Load, Tear, Number of Vacuum Holes Multi-Hole, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.