Hook-and-Loop Sanding Disc, 6 in Dia, Ceramic, 80 Grit, Coated Type, Red Heat
Mfr # 66261159699
Zoro # G1951121
product price: $2.35
/eaKey Features
Disc Diameter
6 in
Grade
Coarse
Abrasive Material
Ceramic
Grit
80
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261159699
Zoro #
G1951121
UPC #
66261159699
Country of Origin
United States
Dimensions
Disc Diameter
6 in
Overall Diameter
6 in
Details
Item
Hook-and-Loop Sanding Disc
Grade
Coarse
Abrasive Material
Ceramic
Grit
80
Abrasive Type
Coated
Series
Red Heat
Disc Backing Material
Paper
Abrasive Grade
Medium
Abrasive Grit
80 / P80
Backing Material
Paper
Backing Weight
H
Color
Red
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight H, Grade Coarse, Grit 80, Overall Diameter 6 in, Series Red Heat, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.