Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook-and-Loop Sanding Disc, Aluminum Oxide, P100 Grit, Coated Type, A296

  • Mfr # 63642506235

  • Zoro # G308656036


product price: $28.19
/pk 50, $0.56/ea

Key Features

Grade
Medium
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Color
Gold
Series
A296
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642506235
Zoro #
G308656036
UPC #
636425062356
Country of Origin
Canada

Dimensions

Overall Diameter
6 in

Details

Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
P100
Abrasive Type
Coated
Color
Gold
Series
A296
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Resistance Properties
Tear
Item
Hook-and-Loop Sanding Disc
Backing Material
Paper
Backing Weight
C

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Medium, Grit P100, Overall Diameter 6 in, Series A296, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.