Zoro Homepage

Hook-and-Loop Sanding Disc, Aluminum Oxide, P1000 Grit, Coated Type, A275OP

  • Mfr # 66261131586

  • Zoro # G908656009


product price: $152.99
/pk 100, $1.53/ea
Free Shipping & Returns

Key Features

Grade
Ultra Fine
Abrasive Material
Aluminum Oxide
Grit
P1000
Abrasive Type
Coated
Series
A275OP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261131586
Zoro #
G908656009
UPC #
662611315869
Country of Origin
Canada

Dimensions

Overall Diameter
6 in

Details

Item
Hook-and-Loop Sanding Disc
Grade
Ultra Fine
Abrasive Material
Aluminum Oxide
Grit
P1000
Abrasive Type
Coated
Series
A275OP
Number of Vacuum Holes
6
Backing Material
Paper
Resistance Properties
Load, Tear
Backing Weight
B
Coating Coverage
Open

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Ultra Fine, Grit P1000, Overall Diameter 6 in, Series A275OP, Resistance Properties Load, Tear, Number of Vacuum Holes 6, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products