Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook-and-Loop Sanding Disc, Aluminum Oxide, P120 Grit, Coated Type, A275OP

  • Mfr # 66261131662

  • Zoro # G308655985


product price: $157.99
/ea
Sold in multiples of 100 for $15,799.00
Free Shipping & Returns

Key Features

Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
P120
Abrasive Type
Coated
Overall Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261131662
Zoro #
G308655985
UPC #
662611316620
Country of Origin
Canada

Dimensions

Overall Diameter
8 in

Details

Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
P120
Abrasive Type
Coated
Series
A275OP
Resistance Properties
Load, Tear
Backing Weight
B
Number of Vacuum Holes
Non-Vacuum
Backing Material
Paper
Item
Hook-and-Loop Sanding Disc
Coating Coverage
Open

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Medium, Grit P120, Overall Diameter 8 in, Series A275OP, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.