Hook-and-Loop Sanding Disc, Aluminum Oxide, P1200 Grit, Coated Type, A275OP
Mfr # 66261131551
Zoro # G608655999
product price: $126.99
/pk 100, $1.27/ea
Free Shipping & Returns
Key Features
Grade
Ultra Fine
Abrasive Material
Aluminum Oxide
Grit
P1200
Abrasive Type
Coated
Number of Vacuum Holes
Non-Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261131551
Zoro #
G608655999
UPC #
662611315517
Country of Origin
Canada
Dimensions
Overall Diameter
6 in
Details
Grade
Ultra Fine
Abrasive Material
Aluminum Oxide
Grit
P1200
Abrasive Type
Coated
Number of Vacuum Holes
Non-Vacuum
Item
Hook-and-Loop Sanding Disc
Resistance Properties
Load, Tear
Backing Weight
B
Backing Material
Paper
Coating Coverage
Open
Series
A275OP
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Ultra Fine, Grit P1200, Overall Diameter 6 in, Series A275OP, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.