Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook-and-Loop Sanding Disc, Aluminum Oxide, P1200 Grit, Coated Type, Q175

  • Mfr # 77696088715

  • Zoro # G408656011


product price: $101.99
/ea
Sold in multiples of 50 for $5,099.50
Free Shipping & Returns

Key Features

Grade
Ultra Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Series
Q175
Overall Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77696088715
Zoro #
G408656011
UPC #
776960887158
Country of Origin
United States

Dimensions

Overall Diameter
6 in

Details

Item
Hook-and-Loop Sanding Disc
Grade
Ultra Fine
Abrasive Material
Aluminum Oxide
Grit
P1200
Abrasive Type
Coated
Series
Q175
Resistance Properties
Tear
Backing Material
Film
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight Not Applicable, Coating Coverage Open, Grade Ultra Fine, Grit P1200, Overall Diameter 6 in, Series Q175, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.