Hook-and-Loop Sanding Disc, Aluminum Oxide, P180 Grit, Coated Type, A275OP
Mfr # 66261131661
Zoro # G008655971
product price: $164.99
/eaSold in multiples of 100 for $16,499.00
Free Shipping & Returns
Key Features
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P180
Abrasive Type
Coated
Coating Coverage
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261131661
Zoro #
G008655971
UPC #
662611316613
Country of Origin
Canada
Dimensions
Overall Diameter
8 in
Details
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P180
Abrasive Type
Coated
Coating Coverage
Open
Backing Weight
B
Resistance Properties
Load, Tear
Backing Material
Paper
Item
Hook-and-Loop Sanding Disc
Number of Vacuum Holes
Non-Vacuum
Series
A275OP
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Fine, Grit P180, Overall Diameter 8 in, Series A275OP, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.