Hook-and-Loop Sanding Disc, Aluminum Oxide, P320 Grit, Coated Type, A296
Mfr # 63642506230
Zoro # G508656027
product price: $31.45
/pk 50, $0.63/eaKey Features
Grade
Extra Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Series
A296
Resistance Properties
Tear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63642506230
Zoro #
G508656027
UPC #
636425062301
Country of Origin
Canada
Dimensions
Overall Diameter
6 in
Details
Item
Hook-and-Loop Sanding Disc
Grade
Extra Fine
Abrasive Material
Aluminum Oxide
Grit
P320
Abrasive Type
Coated
Series
A296
Resistance Properties
Tear
Coating Coverage
Open
Backing Material
Paper
Backing Weight
C
Color
Gold
Number of Vacuum Holes
Non-Vacuum
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Extra Fine, Grit P320, Overall Diameter 6 in, Series A296, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.