Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook-and-Loop Sanding Disc, Aluminum Oxide, P400 Grit, Coated Type, A296

  • Mfr # 63642506229

  • Zoro # G608656019


product price: $32.15
/pk 50, $0.64/ea

Key Features

Grade
Super Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Resistance Properties
Tear
Overall Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63642506229
Zoro #
G608656019
UPC #
636425062295
Country of Origin
Canada

Dimensions

Overall Diameter
6 in

Details

Grade
Super Fine
Abrasive Material
Aluminum Oxide
Grit
P400
Abrasive Type
Coated
Resistance Properties
Tear
Item
Hook-and-Loop Sanding Disc
Number of Vacuum Holes
Non-Vacuum
Backing Material
Paper
Backing Weight
C
Coating Coverage
Open
Color
Gold
Series
A296

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Super Fine, Grit P400, Overall Diameter 6 in, Series A296, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.