Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook-and-Loop Sanding Disc, Aluminum Oxide, P400 Grit, Coated Type, A296

  • Mfr # 66623305639

  • Zoro # G708637000


product price: $0.32
/ea
Sold in multiples of 100 for $32.00

Key Features

Grade
Super Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Series
A296
Overall Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623305639
Zoro #
G708637000
UPC #
666233056391
Country of Origin
Canada

Dimensions

Overall Diameter
5 in

Details

Item
Hook-and-Loop Sanding Disc
Grade
Super Fine
Abrasive Material
Aluminum Oxide
Grit
P400
Abrasive Type
Coated
Series
A296
Color
Gold
Backing Weight
C
Resistance Properties
Tear
Backing Material
Paper
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Super Fine, Grit P400, Overall Diameter 5 in, Series A296, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.