Hook-and-Loop Sanding Disc, Aluminum Oxide, P600 Grit, Coated Type, A296
Mfr # 66261105390
Zoro # G908656023
product price: $52.59
/pk 100, $0.53/eaKey Features
Grade
Ultra Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Series
A296
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261105390
Zoro #
G908656023
UPC #
662611053907
Country of Origin
Canada
Dimensions
Overall Diameter
5 in
Details
Item
Hook-and-Loop Sanding Disc
Grade
Ultra Fine
Abrasive Material
Aluminum Oxide
Grit
P600
Abrasive Type
Coated
Series
A296
Color
Gold
Coating Coverage
Open
Backing Material
Paper
Number of Vacuum Holes
Non-Vacuum
Backing Weight
C
Resistance Properties
Tear
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Ultra Fine, Grit P600, Overall Diameter 5 in, Series A296, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.