Hook-and-Loop Sanding Disc, Ceramic, P100 Grit, Coated Type, Dry Ice A975
Mfr # 66261140531
Zoro # G308656029
product price: $70.49
/eaSold in multiples of 50 for $3,524.50
Key Features
Grade
Medium
Abrasive Material
Ceramic
Grit
P100
Abrasive Type
Coated
Backing Weight
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261140531
Zoro #
G308656029
UPC #
662611405317
Country of Origin
Canada
Dimensions
Overall Diameter
6 in
Details
Grade
Medium
Abrasive Material
Ceramic
Grit
P100
Abrasive Type
Coated
Backing Weight
C
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Load
Item
Hook-and-Loop Sanding Disc
Backing Material
Paper
Series
Dry Ice A975
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Medium, Grit P100, Overall Diameter 6 in, Series Dry Ice A975, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.