Hook-and-Loop Sanding Disc, Ceramic, P240 Grit, Coated Type, Dry Ice A975
Mfr # 66261149540
Zoro # G008656039
product price: $57.55
/eaSold in multiples of 50 for $2,877.50
Key Features
Grade
Very Fine
Abrasive Material
Ceramic
Grit
P240
Abrasive Type
Coated
Backing Weight
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261149540
Zoro #
G008656039
UPC #
662611495400
Country of Origin
Canada
Dimensions
Overall Diameter
5 in
Details
Grade
Very Fine
Abrasive Material
Ceramic
Grit
P240
Abrasive Type
Coated
Backing Weight
B
Coating Coverage
Open
Resistance Properties
Load, Tear
Number of Vacuum Holes
Non-Vacuum
Series
Dry Ice A975
Backing Material
Paper
Item
Hook-and-Loop Sanding Disc
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Very Fine, Grit P240, Overall Diameter 5 in, Series Dry Ice A975, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.