Hook-and-Loop Sanding Disc, Ceramic, P400 Grit, Coated Type, Dry Ice A975
Mfr # 66261149542
Zoro # G208656013
product price: $70.49
/eaSold in multiples of 50 for $3,524.50
Key Features
Grade
Super Fine
Abrasive Material
Ceramic
Grit
P400
Abrasive Type
Coated
Backing Weight
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261149542
Zoro #
G208656013
UPC #
662611495424
Country of Origin
Canada
Dimensions
Overall Diameter
6 in
Details
Grade
Super Fine
Abrasive Material
Ceramic
Grit
P400
Abrasive Type
Coated
Backing Weight
B
Backing Material
Paper
Resistance Properties
Load, Tear
Item
Hook-and-Loop Sanding Disc
Series
Dry Ice A975
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Super Fine, Grit P400, Overall Diameter 6 in, Series Dry Ice A975, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.