Hook-and-Loop Sanding Disc, Ceramic, P500 Grit, Coated Type, Dry Ice A975
Mfr # 66254480233
Zoro # G008656046
product price: $57.55
/eaSold in multiples of 50 for $2,877.50
Key Features
Grade
Super Fine
Abrasive Material
Ceramic
Grit
P500
Abrasive Type
Coated
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66254480233
Zoro #
G008656046
UPC #
662544802337
Country of Origin
Canada
Dimensions
Overall Diameter
5 in
Details
Grade
Super Fine
Abrasive Material
Ceramic
Grit
P500
Abrasive Type
Coated
Backing Material
Paper
Number of Vacuum Holes
Non-Vacuum
Backing Weight
B
Resistance Properties
Load, Tear
Series
Dry Ice A975
Coating Coverage
Open
Item
Hook-and-Loop Sanding Disc
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Super Fine, Grit P500, Overall Diameter 5 in, Series Dry Ice A975, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.