Zoro Homepage

Hook-and-Loop Sanding Disc, Ceramic, P500 Grit, Coated Type, Dry Ice A975

  • Mfr # 77696007768

  • Zoro # G108656014


product price: $54.79
/pk 50, $1.10/ea

Key Features

Grade
Super Fine
Abrasive Material
Ceramic
Grit
P500
Abrasive Type
Coated
Series
Dry Ice A975
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77696007768
Zoro #
G108656014
UPC #
776960077689
Country of Origin
Canada

Dimensions

Overall Diameter
5 in

Details

Item
Hook-and-Loop Sanding Disc
Grade
Super Fine
Abrasive Material
Ceramic
Grit
P500
Abrasive Type
Coated
Series
Dry Ice A975
Coating Coverage
Open
Backing Weight
B
Backing Material
Paper
Resistance Properties
Load
Number of Vacuum Holes
Multi-Hole

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Super Fine, Grit P500, Overall Diameter 5 in, Series Dry Ice A975, Resistance Properties Load, Number of Vacuum Holes Multi-Hole, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.