Hook-and-Loop Sanding Disc, Zirconia Alumina, 36 Grit, Coated Type, BlueFire H875P

  • Mfr # 66261123590

  • Zoro # G408655984


product price: $3.75
/ea
Sold in multiples of 25 for $93.75

Key Features

Grade
Extra Coarse
Abrasive Material
Zirconia Alumina
Abrasive Type
Coated
Overall Diameter
6 in
Series
BlueFire H875P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261123590
Zoro #
G408655984
UPC #
662611235907
Country of Origin
United States

Dimensions

Overall Diameter
6 in

Details

Grade
Extra Coarse
Abrasive Material
Zirconia Alumina
Grit
36
Abrasive Type
Coated
Series
BlueFire H875P
Coating Coverage
Open
Item
Hook-and-Loop Sanding Disc
Backing Weight
E
Color
Blue
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Tear
Backing Material
Paper

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Paper, Backing Weight E, Coating Coverage Open, Grade Extra Coarse, Grit 36, Overall Diameter 6 in, Series BlueFire H875P, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.