Hook-and-Loop Sanding Disc, Zirconia Alumina, 40 Grit, Coated Type, BlueFire H875P
Mfr # 66261123589
Zoro # G608655982
product price: $2.79
/ea
Sold in multiples of 25 for $69.75
Key Features
Grade
Extra Coarse
Abrasive Material
Zirconia Alumina
Abrasive Type
Coated
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261123589
Zoro #
G608655982
UPC #
662611235891
Country of Origin
United States
Dimensions
Overall Diameter
6 in
Details
Grade
Extra Coarse
Abrasive Material
Zirconia Alumina
Grit
40
Abrasive Type
Coated
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Item
Hook-and-Loop Sanding Disc
Series
BlueFire H875P
Color
Blue
Backing Material
Paper
Resistance Properties
Tear
Backing Weight
E
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Paper, Backing Weight E, Coating Coverage Open, Grade Extra Coarse, Grit 40, Overall Diameter 6 in, Series BlueFire H875P, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.