Hook-and-Loop Sanding Disc, Zirconia Alumina, 80 Grit, Coated Type, BlueFire H875P
Mfr # 66261123588
Zoro # G908655972
product price: $2.29
/ea
Sold in multiples of 25 for $57.25
Key Features
Grade
Coarse
Abrasive Material
Zirconia Alumina
Abrasive Type
Coated
Series
BlueFire H875P
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261123588
Zoro #
G908655972
UPC #
662611235884
Country of Origin
United States
Dimensions
Overall Diameter
6 in
Details
Item
Hook-and-Loop Sanding Disc
Grade
Coarse
Abrasive Material
Zirconia Alumina
Grit
80
Abrasive Type
Coated
Series
BlueFire H875P
Color
Blue
Coating Coverage
Open
Backing Material
Paper
Backing Weight
E
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Tear
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Paper, Backing Weight E, Coating Coverage Open, Grade Coarse, Grit 80, Overall Diameter 6 in, Series BlueFire H875P, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.