Zoro Homepage

Hook-and-Loop Surface Conditioning Disc, 2" Dia, No Hole, Aluminum Oxide, 120 Grit

  • Mfr # 66623333604

  • Zoro # G5162997


product price: $2.29
/ea

Key Features

Disc Diameter
2"
Vacuum Hole Design
No Hole
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623333604
Zoro #
G5162997
UPC #
666233336042
Country of Origin
Mexico

Dimensions

Disc Diameter
2"
Disc Dia.
2"
Overall Diameter
2 in

Details

Item
Hook-and-Loop Surface Conditioning Disc
Vacuum Hole Design
No Hole
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
120
Abrasive Type
Surface Conditioning
Series
Vortex Rapid Prep
Disc Backing Material
Paper
Abrasive Grade
Medium
Backing Material
Nylon
Color
Green
Abrasive Grit
120
Backing Weight
B
Number of Vacuum Holes
Non-Vacuum

Description

Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Fine, Grit 120, Overall Diameter 2 in, Series Vortex Rapid Prep, Number of Vacuum Holes Non-Vacuum, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.