Zoro Homepage

Hook-and-Loop Surface Conditioning Disc, 3" Dia, No Hole, Aluminum Oxide, 40 Grit

  • Mfr # 66623333620

  • Zoro # G5190507


product price: $5.15
/ea

Key Features

Disc Diameter
3"
Vacuum Hole Design
No Hole
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623333620
Zoro #
G5190507
UPC #
666233336202
Country of Origin
Mexico

Dimensions

Disc Diameter
3"
Disc Dia.
3"
Overall Diameter
3 in

Details

Item
Hook-and-Loop Surface Conditioning Disc
Vacuum Hole Design
No Hole
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Grit
40
Abrasive Type
Surface Conditioning
Series
Vortex Rapid Prep
Disc Backing Material
Paper
Abrasive Grade
Coarse
Color
Brown
Abrasive Grit
40
Backing Material
Nylon
Backing Weight
B
Number of Vacuum Holes
Non-Vacuum

Description

Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Extra Coarse, Grit 40, Overall Diameter 3 in, Series Vortex Rapid Prep, Number of Vacuum Holes Non-Vacuum, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.