Hook-and-Loop Surface Conditioning Disc, 3" Dia, No Hole, Aluminum Oxide, 40 Grit, Rapid Prep
Mfr # 66623326059
Zoro # G5162385
product price: $3.49
/eaKey Features
Disc Diameter
3"
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grit
40
Abrasive Type
Surface Conditioning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66623326059
Zoro #
G5162385
UPC #
666233260590
Country of Origin
Mexico
Dimensions
Disc Diameter
3"
Disc Dia.
3"
Overall Diameter
3 in
Details
Item
Hook-and-Loop Surface Conditioning Disc
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grit
40
Abrasive Type
Surface Conditioning
Grade
Extra Coarse
Series
Rapid Prep
Disc Backing Material
Paper
Abrasive Grit
40
Backing Material
Paper
Backing Weight
X
Color
Black
Abrasive Grade
Coarse
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Wear
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight X, Coating Coverage Not Applicable, Grade Extra Coarse, Grit 40, Overall Diameter 3 in, Series Rapid Prep, Resistance Properties Wear, Number of Vacuum Holes Non-Vacuum, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.