Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook-and-Loop Surface Conditioning Disc, 4" Dia, No Hole, Aluminum Oxide, 50 Grit, Non-Woven Type

  • Mfr # 66261017382

  • Zoro # G5162412


product price: $3.95
/ea

Key Features

Disc Diameter
4"
Vacuum Hole Design
No Hole
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Grit
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261017382
Zoro #
G5162412
UPC #
662610173828
Country of Origin
Mexico

Dimensions

Disc Diameter
4"
Disc Dia.
4"
Overall Diameter
4 in

Details

Item
Hook-and-Loop Surface Conditioning Disc
Vacuum Hole Design
No Hole
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Grit
50
Abrasive Type
Non-Woven
Series
Rapid Prep
Disc Backing Material
Paper
Abrasive Grade
Coarse
Backing Weight
B
Backing Material
Nylon
Color
Brown
Abrasive Grit
50
Resistance Properties
Smear
Number of Vacuum Holes
Non-Vacuum

Description

Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Extra Coarse, Grit 50, Overall Diameter 4 in, Series Rapid Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.