Zoro Homepage

Hook-and-Loop Surface Conditioning Disc, 4" Dia, No Hole, Aluminum Oxide Aggregate, 120 Grit

  • Mfr # 66623333606

  • Zoro # G5190516


product price: $4.65
/ea

Key Features

Disc Diameter
4"
Vacuum Hole Design
No Hole
Grade
Fine
Abrasive Material
Aluminum Oxide Aggregate
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623333606
Zoro #
G5190516
UPC #
666233336066
Country of Origin
Mexico

Dimensions

Disc Diameter
4"
Disc Dia.
4"
Overall Diameter
4 in

Details

Item
Hook-and-Loop Surface Conditioning Disc
Vacuum Hole Design
No Hole
Grade
Fine
Abrasive Material
Aluminum Oxide Aggregate
Grit
120
Abrasive Type
Non-Woven
Series
Vortex Rapid Prep
Disc Backing Material
Paper
Abrasive Grade
Medium
Backing Material
Nylon
Color
Green
Backing Weight
B
Abrasive Grit
120
Resistance Properties
Smear
Number of Vacuum Holes
Non-Vacuum

Description

Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Fine, Grit 120, Overall Diameter 4 in, Series Vortex Rapid Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.