Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook-and-Loop Surface Conditioning Disc, 5" Dia, Non-Vacuum, Ceramic Alumina, 100 Grit

  • Mfr # 66261170185

  • Zoro # G7951826


product price: $10.79
/ea
Sold in multiples of 40 for $431.60

Key Features

Disc Diameter
5"
Vacuum Hole Design
Non-Vacuum
Grade
Medium
Abrasive Material
Ceramic Alumina
Grit
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261170185
Zoro #
G7951826
UPC #
662611701853
Country of Origin
Mexico

Dimensions

Disc Diameter
5"
Overall Diameter
5 in

Details

Item
Hook-and-Loop Surface Conditioning Disc
Vacuum Hole Design
Non-Vacuum
Grade
Medium
Abrasive Material
Ceramic Alumina
Grit
100
Abrasive Type
Non-Woven
Series
Rapid Prep XHD
Disc Backing Material
Cloth
Abrasive Grit
100
Color
Maroon
Backing Material
Cloth
Abrasive Grade
Medium
Max. RPM
10000
Resistance Properties
Smear
Number of Vacuum Holes
Non-Vacuum

Description

Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit 100, Overall Diameter 5 in, Series Rapid Prep XHD, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Maroon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.