Hook-and-Loop Surface Conditioning Disc, 7" Dia, No Hole, Aluminum Oxide Aggregate, 150 Grit
Mfr # 66623334969
Zoro # G5163121
product price: $10.99
/eaKey Features
Disc Diameter
7"
Vacuum Hole Design
No Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide Aggregate
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66623334969
Zoro #
G5163121
UPC #
666233349691
Country of Origin
Mexico
Dimensions
Disc Diameter
7"
Disc Dia.
7"
Overall Diameter
7 in
Details
Item
Hook-and-Loop Surface Conditioning Disc
Vacuum Hole Design
No Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide Aggregate
Grit
150
Abrasive Type
Non-Woven
Series
Vortex Rapid Prep
Disc Backing Material
Paper
Abrasive Grade
Medium
Color
Black
Backing Material
Nylon
Abrasive Grit
150
Backing Weight
B
Resistance Properties
Smear
Number of Vacuum Holes
Non-Vacuum
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Very Fine, Grit 150, Overall Diameter 7 in, Series Vortex Rapid Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.