Hook/Loop Disc, No Hole, 4 in, Crs, 80G, AlO
Mfr # 66261055018
Zoro # G3030307
product price: $4.46
/eaKey Features
Vacuum Hole Design
No Hole
Overall Diameter
4 in
Color
Brown
Series
Rapid Prep
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261055018
Zoro #
G3030307
UPC #
662610550186
Country of Origin
Mexico
Dimensions
Disc Diameter
4 in
Overall Diameter
4 in
Disc Dia.
4"
Dia. (In.)
4
Details
Item
Hook-and-Loop Surface Conditioning Disc
Vacuum Hole Design
No Hole
Color
Brown
Series
Rapid Prep
Grade
Coarse
Abrasive Type
Non-Woven
Abrasive Grade
Coarse
Grit
80
Abrasive Grit
80
Disc Backing Material
Paper
Abrasive Material
Aluminum Oxide
Resistance Properties
Smear
Number of Vacuum Holes
Non-Vacuum
Backing Weight
B
Backing Material
Nylon
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Coarse, Grit 80, Overall Diameter 4 in, Series Rapid Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.