
MA Cyclonic 2-3/4inx13Yd V05 Perf RL P220
Mfr # 63642506119
Zoro # G812335779
product price: $54.45
/eaKey Features
Color
Blue
Series
A975
Application
Collision Repair, Energy and Environment, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Transportation
Backing Weight
B
Overall Width
2-3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63642506119
Zoro #
G812335779
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2-3/4 in
Overall Length
13 yd
Details
Color
Blue
Series
A975
Application
Collision Repair, Energy and Environment, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Transportation
Backing Weight
B
Grade
Very Fine
Abrasive Type
Coated
Abrasive Material
Ceramic Alumina
Backing Material
Anti-Loading Paper
Attachment Type
Hook and Loop
Grit
P220
Description
2-3/4inX13YD 220G MAC NORGRIP SHEET ROLL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.