Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MA Cyclonic 2-3/4inx13Yd V05 Perf RL P400

  • Mfr # 63642506122

  • Zoro # G312335743


product price: $54.45
/ea

Key Features

Grit
P400
Overall Width
2-3/4 in.
Abrasive Material
Ceramic Alumina
Abrasive Type
Coated
Backing Weight
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642506122
Zoro #
G312335743
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2-3/4 in.
Overall Length
13 Yd.

Details

Grit
P400
Abrasive Material
Ceramic Alumina
Abrasive Type
Coated
Backing Weight
B

Description

2-3/4inX13YD 400G MAC NORGRIP SHEET ROLL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.