Zoro Homepage

Mounted Contour Tool, 1/8In, 100

  • Mfr # 66260395442

  • Zoro # G9320507


product price: $26.99
/ea

Key Features

Abrasive Material
Diamond
Grit
100
Abrasive Shank Size
1/8 in
Max. RPM
15,000 RPM
Bond Type
Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66260395442
Zoro #
G9320507
UPC #
662603954427
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1/8 in
Abrasive Shank Size
1/8 in
Shank Dia.
1/8 in
Overall Dia.
1/8 in

Details

Item
Mounted Contour Tool
Abrasive Material
Diamond
Grit
100
Max. RPM
15,000 RPM
Bond Type
Resin
Compatible Tool Type
Die Grinder, Straight Grinder
Primary Material Application
Iron
Operating Speed - Maximum
20,000 RPM

Description

Mounted Contour Tool, Abrasive Material Diamond, Bond Type Resin, Overall Dia. 1/8 in, Shank Dia. 1/8 in, Grit 100, Primary Material Application Iron, Operating Speed - Maximum 20,000 RPM, Compatible Tool Type Die Grinder, Straight Grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.