Mounted Contour Tool, 3/16In, 100
Mfr # 66260395444
Zoro # G9663534
product price: $25.79
/eaKey Features
Abrasive Material
Diamond
Grit
100
Max. RPM
15,000 RPM
Abrasive Shank Size
1/8 in
Primary Material Application
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66260395444
Zoro #
G9663534
UPC #
662603954441
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
3/16 in
Abrasive Shank Size
1/8 in
Overall Dia.
3/16 in
Shank Dia.
1/8 in
Details
Item
Mounted Contour Tool
Abrasive Material
Diamond
Grit
100
Max. RPM
15,000 RPM
Primary Material Application
Iron
Operating Speed - Maximum
20,000 RPM
Bond Type
Resin
Compatible Tool Type
Die Grinder, Straight Grinder
Description
Mounted Contour Tool, Abrasive Material Diamond, Bond Type Resin, Overall Dia. 3/16 in, Shank Dia. 1/8 in, Grit 100, Primary Material Application Iron, Operating Speed - Maximum 20,000 RPM, Compatible Tool Type Die Grinder, Straight Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.