Mounted Point, 1/2" dia., 1/2" Thick, Fine
Mfr # 66253472914
Zoro # G4788277
product price: $3.15
/eaKey Features
Shape
B131
Diameter
1/2 in
Thickness
1/2 in
Grade
Fine
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66253472914
Zoro #
G4788277
UPC #
66253472914
Country of Origin
Mexico
Dimensions
Diameter
1/2 in
Thickness
1/2 in
Abrasive Shank Size
1/8 in
Spindle Dia.
1/8 in
Overall Dia.
1/2 in
Overall Thickness
1/2 in
Details
Item
Mounted Point
Shape
B131
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
80
Series
25A
Max. RPM
34,500 RPM
Abrasive Shank Type
1/8"
Compatible Tool Type
Die Grinder, Straight Grinder
Operating Speed - Maximum
34,500 RPM
Description
Mounted Point, Abrasive Material Aluminum Oxide, Overall Dia. 1/2 in, Overall Thickness 1/2 in, Grit 80, Shape B131, Operating Speed - Maximum 34,500 RPM, Grade Fine, Compatible Tool Type Die Grinder, Straight Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.