Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounted Point, 1/2In, 100, DW

  • Mfr # 69014192272

  • Zoro # G9320482


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Diameter
1/2 in
Thickness
1/2 in
Abrasive Material
Cubic Boron Nitride
Grit
100
Max. RPM
15,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69014192272
Zoro #
G9320482
UPC #
690141922721
Country of Origin
United States

Dimensions

Diameter
1/2 in
Thickness
1/2 in
Shank Dia.
1/4 in
Overall Thickness
1/2 in
Overall Dia.
1/2 in

Details

Item
Mounted Point
Abrasive Material
Cubic Boron Nitride
Grit
100
Max. RPM
15,000 RPM
Bond Type
Resin
Operating Speed - Maximum
15,000 RPM
Compatible Tool Type
Die Grinder, Straight Grinder
Primary Material Application
Carbon Steel, Iron, Stainless Steel

Description

Mounted Point, Abrasive Material Cubic Boron Nitride, Bond Type Resin, Overall Dia. 1/2 in, Overall Thickness 1/2 in, Shank Dia. 1/4 in, Grit 100, Primary Material Application Carbon Steel, Iron, Stainless Steel, Operating Speed - Maximum 15,000 RPM, Compatible Tool Type Die Grinder, Straight Grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.