Mounted Point, Dia. 7/8 In, Shape A11
Mfr # 69083149141
Zoro # G4358024
product price: $8.53
/eaKey Features
Shape
A11
Diameter
7/8 in
Thickness
2 in
Grade
Medium
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69083149141
Zoro #
G4358024
UPC #
690831491414
Country of Origin
Mexico
Dimensions
Diameter
7/8 in
Thickness
2 in
Spindle Dia.
1/4 in
Abrasive Shank Size
1/4 in
Shank Length
1 1/2 in
Overall Dia.
7/8 in
Overall Thickness
2 in
Shank Dia.
1/4 in
Details
Item
Vitrified Mounted Point
Shape
A11
Grade
Medium
Abrasive Material
Ceramic
Grit
80
Abrasive Shank Type
1/4"
Series
Quantum 3NQ
Max. RPM
19,860 RPM
Operating Speed - Maximum
25,420 RPM
Bond Type
Vitrified
Compatible Tool Type
Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Primary Material Application
Carbon Steel, Stainless Steel
Specification
3NQ80-OVS
Description
Vitrified Mounted Point, Abrasive Material Ceramic, Bond Type Vitrified, Overall Dia. 7/8 in, Overall Thickness 2 in, Shank Dia. 1/4 in, Grit 80, Shape A11, Primary Material Application Carbon Steel, Stainless Steel, Shank Length 1 1/2 in, Specification 3NQ80-OVS, Operating Speed - Maximum 25,420 RPM, Series Quantum 3NQ, Grade Medium, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.