Multi Point Tool
Mfr # 66260195012
Zoro # G009981512
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Specification
BC62
Diamond Quality
BC
Overall Length
1 1/4 in
Compatible Wheel Diameter (Maximum)
20 in
Product Type
Multi-Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66260195012
Zoro #
G009981512
UPC #
662601950124
Country of Origin
United States
Dimensions
Overall Length
1 1/4 in
Compatible Wheel Diameter (Maximum)
20 in
Overall Diameter
7/16 in
Compatible Wheel Diameter (Minimum)
15 in
Details
Specification
BC62
Diamond Quality
BC
Product Type
Multi-Point
Included Tip Angle
0 Degrees
Compatible Abrasive Material
Aluminum Oxide, Silicon Carbide
Description
Multi Point Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.