Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi Point Tool

  • Mfr # 66260195015

  • Zoro # G709981508


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Product Type
Multi-Point
Compatible Wheel Diameter (Minimum)
11 in
Compatible Wheel Diameter (Maximum)
14 in
Included Tip Angle
0 Degrees
Overall Length
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66260195015
Zoro #
G709981508
UPC #
662601950155
Country of Origin
United States

Dimensions

Compatible Wheel Diameter (Minimum)
11 in
Compatible Wheel Diameter (Maximum)
14 in
Overall Length
1 7/8 in
Overall Diameter
7/16 in

Details

Product Type
Multi-Point
Included Tip Angle
0 Degrees
Compatible Abrasive Material
Aluminum Oxide, Silicon Carbide
Specification
BC65
Diamond Quality
BC

Description

Multi Point Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.