
Non-Woven Quick-Change Disc 3 In. CRS
Mfr # 9194
Zoro # G802566329
product price: $67.99
/eaKey Features
Overall Diameter
3 in
Abrasive Material
Aluminum Oxide
Grade
Coarse
Grit
80
Backing Material
Polyester/Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9194
Zoro #
G802566329
UPC #
662610000000
Country of Origin
Mexico
Dimensions
Overall Diameter
3 in
Details
Item
Sanding Disc
Abrasive Material
Aluminum Oxide
Grade
Coarse
Grit
80
Backing Material
Polyester/Nylon
Maximum Operating Speed
30000 RPM
Attachment Type
TR (Type III)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.