Zoro Homepage

Non-Woven Quick-Change Disc

  • Mfr # 66623325028

  • Zoro # G6551181


product price: $1.25
/ea
Sold in multiples of 50 for $62.50

Key Features

Backing Material
Nylon
Quick Change System
TS
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Overall Diameter
1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623325028
Zoro #
G6551181
UPC #
666233250287
Country of Origin
Mexico

Dimensions

Overall Diameter
1 in.

Details

Item
Non-Woven Quick-Change Disc
Backing Material
Nylon
Quick Change System
TS
Grade
Fine
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide

Description

Non-Woven Quick-Change Disc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.