Zoro Homepage

Non-Woven Quick-Change Disc

  • Mfr # 66623335421

  • Zoro # G6544583


product price: $1.25
/ea
Sold in multiples of 50 for $62.50

Key Features

Quick Change System
TS
Abrasive Type
Non-Woven
Overall Diameter
1 in.
Abrasive Material
Aluminum Oxide
Backing Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623335421
Zoro #
G6544583
UPC #
666233354213
Country of Origin
Mexico

Dimensions

Overall Diameter
1 in.

Details

Item
Non-Woven Quick-Change Disc
Quick Change System
TS
Abrasive Type
Non-Woven
Grade
Medium
Abrasive Material
Aluminum Oxide
Backing Material
Nylon

Description

Non-Woven Quick-Change Disc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.