Non-Woven Quick-Change Disc
Mfr # 66623335537
Zoro # G6575961
product price: $1.49
/eaSold in multiples of 50 for $74.50
Key Features
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Overall Diameter
1 in.
Backing Material
Nylon
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66623335537
Zoro #
G6575961
UPC #
666233355371
Country of Origin
Mexico
Dimensions
Overall Diameter
1 in.
Details
Item
Non-Woven Quick-Change Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Coarse
Backing Material
Nylon
Abrasive Type
Non-Woven
Description
Non-Woven Quick-Change Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.