Zoro Homepage

Non-Woven Roll, Tan, 30 ft L, 4" W

  • Mfr # 66261010081

  • Zoro # G408656141


product price: $189.99
/ea
Sold in multiples of 3 for $569.97
Free Shipping & Returns

Key Features

Overall Length
30 ft
Overall Width
4 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261010081
Zoro #
G408656141
UPC #
662610100817
Country of Origin
Mexico

Dimensions

Overall Length
30 ft
Overall Width
4 in

Details

Item
Non-Woven Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Medium
Backing Material
Nylon
Series
Bear-Tex 740
Color
Tan
Coating Coverage
Open

Description

Non-Woven Roll, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Nylon, Backing Weight Not Applicable, Coating Coverage Open, Color Tan, Grade Medium, Series Bear-Tex 740, Overall Length 30 ft, Overall Width 4 in, Resistance Properties Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.