Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Woven Wheel, 12" x 2" x 5", 8 Density

  • Mfr # 66261112766

  • Zoro # G7640698


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
12"
Thickness
2"
Arbor Hole Size
5"
Abrasive Material
Silicon Carbide
Application
General Deburring, Blending, and Finishing on All Materials Including Metals, Wood, Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261112766
Zoro #
G7640698
UPC #
662611127660
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
12"
Thickness
2"
Arbor Hole Size
5"

Details

Item
Non Woven Convolute Wheel
Abrasive Material
Silicon Carbide
Application
General Deburring, Blending, and Finishing on All Materials Including Metals, Wood, Glass
Abrasive Wheel Hardness
F
Max. RPM
3000

Description

Item Non-Woven Convolute Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.